Beli pilot lamp schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)atribut:
- Height (mm): 42
- Modular Type: Plastik
- Width (mm): 30
- Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lensatribut:
- Bezel Material: Dark Grey Plastic
- Fixing Collar Material: Plastic
- Head Type: Standard
- Range of Product: Harmony XB5
- Schneider Electric Pilot Lamp Round Plastic (Lampu Pilot/Lampu Indikator)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic yellow pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 220V to 230V AC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bulb Base: Integral LED
- CAP/Operator or Lens Colour: Yellow
- Connections - Terminals: Screw clamp terminals, <= 2 x 1.5 mm² with cable end conforming to IEC 60947-1; Screw clamp terminals, 1 x 0.5-1 x 2.5 mm² without cable end conforming to IEC 60947-1
- Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
- Fixing Mode: Fixing nut beneath head recommended torque: 2.2N.m (+/- 0.2N.m)
- Light Source: LED
- Marking: CE; CCC
- Mounting Diameter (mm): 22.5
- Product Range: Easy Harmony XA2
- Product or Component Type: Monolithic pilot light
- Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
- Shape of Signaling Unit Head: Round
- Signalling Type: Steady
- Supply Voltage Limits (V): 0.8-1.2 AC
- Terminals Description Iso N°1: (X1-X2)PL
- [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
- [Us] Rated Supply Voltage (V): 220-230 AC 50/60Hz
- EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)atribut:
- Color: Red
- Size (mm): 22
- Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This monolithic white pilot light comes with integral LED. This single component pilot light provides clear visual feedback on the status of machines. This pilot light has a 24V AC/DC rating. This is a plastic component and weighs 0.02kg. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is sold in lots of 10. It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Device Mounting: Fixing hole 22.3 +0.4/0 conforming to IEC 60947-5-1
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (support panel) metal - thickness: 1-6; >= 30x40 (support panel) plastic - thickness: 2-6
- Light Source: LED
- Mounting Diameter (mm): 22.5
- Product Range: Easy Harmony XA2
- Product or Component Type: Monolithic pilot light
- Shape of Screw Head: Cross compatible with Philips No 2 screwdriver; Slotted compatible with flat Ø 4mm screwdriver; Slotted compatible with flat Ø 5.5mm screwdriver
- Shape of Signaling Unit Head: Round
- Signalling Type: Steady
- Terminals Description Iso N°1: (X1-X2)PL
- [Ui] Rated Insulation Voltage (V): 400 (pollution degree 3) conforming to IEC 60947-1
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to IEC 60947-1
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- Schneider Electric Harmony XB4atribut:
- Fixing Collar Material: Zamak
- Range of Product: Harmony XB4
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- Schneider Electric Panel Indicator Lightatribut:
- UNSPSC: 39121534
- Electrical Connection: Terminal Clamps
- Lamp Type: LED
- Shape: Round
- Size (mm): 22
- Standards: CSA; EN/IEC; EN/IEC ; JIS; UL
- Kenmaster Rubber Gloves (Sarung Tangan)atribut:
- Material: Latex
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric AvatarON (Saklar)atribut:
- Device Mounting: Surface, Flush
- IP Protection: IP20
- Rated Current: 16 AX at 250 V AC 50/60 Hz
- Relative Humidity (%): 0-95
- Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator)atribut:
- Voltage (V AC): 220
- Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)atribut:
- Hole Diameter (mm): Ø22
- Light Type: LED
Daftar Harga pilot lamp schneider Terbaru November 2026
| Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator) | Rp129.900 |
| Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens | Rp119.900 |
| Schneider Electric Pilot Lamp Round Plastic (Lampu Pilot/Lampu Indikator) | Rp62.900 |
| Schneider Electric Harmony XB7 | Rp78.900 |
| Schneider Electric Harmony XB5 Series | Rp40.900 |
| Fort Rotary Switch SFT-22 Series (Saklar Putar) | Rp62.900 |
| EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator) | Rp24.900 |
| Schneider Electric Harmony XB4 Series | Rp46.900 |
| Schneider Electric Pilot Lamp Round Ø22mm (Lampu Indikator) | Rp61.900 |
| Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya) | Rp4.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/a6P103106366-13.jpg)

/o7P111971871-1.jpg)


/m1P103845793-4.jpg)
/rkP106209992-1.jpg)

/lzP111972791-1.jpg)
/doP103104492-12.jpg)

/dgP105169484-2.jpg)
/arP103844387-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Kenmaster%20Rubber%20Gloves%20(Sarung%20Tangan)/8wP105469320-5.jpg)
/16P102072042-24.jpg)
/lsP103210784-1.jpg)
/1dP108499049-1.jpg)
/0yP110054034-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)